Shop HOMEROOTS
See all product information
Create Account
Set Of Two 20in Black Rectangular Metal and Mirror Handmade Trays
- Mfr # 483307
- Zoro # G523438271
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Food Safe
Yes
Tray Pattern
No Pattern and Not Solid Color
Shape
Rectangular
Microwave Safe
No
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483307
- Zoro #
- G523438271
- UPC #
- -
- Country of Origin
- China
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangular
- Microwave Safe
- No
- Material
- Metal
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Chip Resistant
- No
- Color
- Black
- Dishwasher Safe
- No
- Finish
- Matte
- Tray Type
- Serving Tray
- Capacity
- 10
Dimensions
- Size
- 19.5" W, 17.25" W
- Overall Width
- 19.5 in
- Overall Depth
- 12.25 in
- Length
- 2.5 in
Description
This set of two 20in black rectangular metal and mirrored trays that are a handy and versatile addition to your home. Made from metal with a contemporary scrolling geometric design along the sides and mirrored glass flat surface, these unique rectangular trays are perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Features handles for quick and easy transportation. This tray has a food safe finish. 2.5in H x 19.5in W x 12.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.