9in Gold and White Rectangular Metal Serving Tray
- Mfr # 517545
- Zoro # G023438856
product price:Â
$
35.69
/ea
Key Features
Overall Width
9 in
Material
Metal
Assembly Required
No Assembly Needed
Length
1 in
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517545
- Zoro #
- G023438856
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 9 in
- Length
- 1 in
- Size
- 9" W
- Overall Depth
- 6 in
Details
- Color
- Gold, White
- Material
- Metal
- Assembly Required
- No Assembly Needed
- Tray Pattern
- No Pattern and Not Solid Color
- Capacity
- 25+
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Finish
- Glossy
- Item
- Trays
- Food Safe
- Yes
- Shape
- Rectangular
- Dishwasher Safe
- No
- Chip Resistant
- No
Description
This 9-inch gold and white rectangular metal serving tray is a handy and versatile addition to your home. Crafted from sturdy and durable metal, this rectangular serving tray is versatile enough to blend with a variety of color palettes and aesthetics. This serving tray has a food safe finish. 1-inch H x 9-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.