Set of Three Gold Metal Serving Tray With Handles
- Mfr # 516311
- Zoro # G723440050
product price:Â
$
76.99
/ea
Key Features
Finish
Distressed
Material
Metal
Tray Type
Serving Tray
Microwave Safe
No
Overall Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516311
- Zoro #
- G723440050
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 26 in
- Length
- 2.25 in
- Size
- 26" W, 23.75" W, 21.5" W
- Overall Depth
- 6 in
Details
- Finish
- Distressed
- Material
- Metal
- Tray Type
- Serving Tray
- Color
- Gold
- Microwave Safe
- No
- Item
- Trays
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Food Safe
- Yes
- Capacity
- 15
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
Description
This set of three gold metal serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Made from metal, this durable rectangular serving tray set is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Featuring a rustic and hammered white wash finish that gives these trays artisanal and vintage style. Designed with handles for easy transport and convenience. This serving tray arrives as a set of three in graduated sizes, giving you the versatility to use together or separately. 2.25-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.