
Set of Two 23" Gray Metal Outdoor Dining Chair, 2PK
Mfr # 490262
Zoro # G122832685
product price:Â $541.99
/pk 2, $271.00/ea
Free Shipping & Returns
Key Features
Canopy Included
No
Commercial Use
Yes
Product Type
Modern
Outdoor Chair Type
Dining Chair
Chair Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
490262
Zoro #
G122832685
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Width
23 in
Chair Height
35.5 in
Chair Depth
22.5 in
Details
Item
Outdoor Chairs
Canopy Included
No
Commercial Use
Yes
Product Type
Modern
Outdoor Chair Type
Dining Chair
Chair Frame Material
Steel
Number of Chairs Included
2
Assembly
No Assembly Needed
Chair Frame Color
Black, Gray
Chair Weight Capacity
250 lb
Modular
No
Cushions Included
No
Includes
2 Dining Chair
UV Protective Finish
Yes
Description
Experience the perfect blend of form and function with the set of two 23-inch gray metal outdoor dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 35.5-inch H x 23-inch W x 22.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.