Set of Two 24" Beige and Brown Fabric and Solid Wood Counter Height Bar Chairs, 2PK

  • Mfr # 573450

  • Zoro # G722810922


product price:  $1,169.99
/pk 2, $585.00/ea
Free Shipping & Returns

Key Features

Width
21 in
Shape
Rectangle
Assembly Required
Full Assembly Needed
Seat Style
Square
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573450
Zoro #
G722810922
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Length
26 in
Height
47 in

Details

Item
Bar Chairs
Shape
Rectangle
Assembly Required
Full Assembly Needed
Seat Style
Square
Finish
Matte
Bar Chair Type
Counter Height
Capacity
220 lb
Seat Color
Brown
Seat Material
Solid Wood
Number of Stools Included
2

Description

Comfortable enough to sit in for awhile, this set of two 24-inch beige and brown fabric and solid wood counter height bar chairs will transcend the look of your room. The base of this stool is made from solid wood in a brown color that is a nice contrast to the beige fabric seat. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 47.00-inch h x 21.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.