Set of Two 24" Beige and Espresso Fabric and Solid Wood Counter Height Bar Chairs, 2PK

  • Mfr # 573451

  • Zoro # G522810405


product price:  $1,169.99
/pk 2, $585.00/ea
Free Shipping & Returns

Key Features

Capacity
220 lb
Finish
Matte
Width
21 in
Assembly Required
Full Assembly Needed
Seat Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573451
Zoro #
G522810405
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
47 in
Length
26 in

Details

Capacity
220 lb
Seat Color
Espresso
Finish
Matte
Assembly Required
Full Assembly Needed
Item
Bar Chairs
Seat Style
Square
Seat Material
Solid Wood
Number of Stools Included
2
Shape
Rectangle
Bar Chair Type
Counter Height

Description

This set of two 24-inch beige and espresso fabric and solid wood counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A espresso solid wood frame is finished off with a beige fabric seat that is the epitome of quality construction and design. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 47.00-inch h x 21.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.