Set of Two 25" Ivory and Black Shearling and Steel Low Back Counter Height Bar Chairs

  • Mfr # 555722

  • Zoro # G822366725


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Height
36.4 in
Seat Color
Ivory Black
Depth
22 in
Assembly Required
Full Assembly Needed
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555722
Zoro #
G822366725
UPC #
-
Country of Origin
China

Dimensions

Height
36.4 in
Depth
22 in
Width
18.5 in

Details

Seat Color
Ivory Black
Assembly Required
Full Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

With this set of two 25-inch ivory and black shearling and steel low back counter height bar chairs you can add design and extra seating to your space. The ivory shearling seat of this stool is a nice contrast to the high quality, black steel of the base. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 36.4-inch H x 18.5-inch W x 22-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.