
Set of Two 26" Black and Brown Faux Leather and Solid Wood Low Back Counter Height Bar Chairs, 2PK
Mfr # 555080
Zoro # G022810998
product price:Â $351.99
/pk 2, $176.00/ea
Free Shipping & Returns
Key Features
Seat Material
Solid Wood
Width
20 in
Length
19 in
Seat Style
Bucket
Bar Chair Type
Counter Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555080
Zoro #
G022810998
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Length
19 in
Height
35.5 in
Details
Seat Material
Solid Wood
Finish
Natural
Seat Style
Bucket
Bar Chair Type
Counter Height
Item
Bar Chairs
Number of Stools Included
2
Seat Color
Brown
Capacity
250 lb
Assembly Required
Full Assembly Needed
Description
Comfort and design come together nicely in this set of two 26-inch black and brown faux leather and solid wood low back counter height bar chairs. The brown coloration of the high quality solid wood base marries nicely with the black faux leather seat. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35.5-inch h x 20-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.