Set of Two 26" Black and White Faux Shearling and Steel Counter Height Bar Chairs, 2PK

  • Mfr # 555708

  • Zoro # G322810919


product price:  $531.99
/pk 2, $266.00/ea
Free Shipping & Returns

Key Features

Capacity
350 lb
Finish
Powder Coated
Bar Chair Type
Counter Height
Seat Material
Steel
Width
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555708
Zoro #
G322810919
UPC #
-
Country of Origin
China

Dimensions

Width
20.1 in
Height
39 in
Length
21.3 in

Details

Capacity
350 lb
Finish
Powder Coated
Bar Chair Type
Counter Height
Seat Material
Steel
Seat Style
Bucket
Item
Bar Chairs
Shape
Rectangle
Seat Color
Black
Number of Stools Included
2
Assembly Required
Full Assembly Needed

Description

With this set of two 26-inch black and white faux shearling and steel counter height bar chairs you can add design and extra seating to your space. A sleek black steel frame is finished off with a chic salt and pepper faux shearling upholstered seat, giving this chair a modern chic and stylish look. The soft textural upholstery combines with an armless design and curved fully supportive back to make these chairs not only good looking but comfortable as well. 39.00-inch h x 20.10-inch w x 21.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.