
Set of Two 26" Black Faux Leather And Steel Low Back Counter Height Bar Chairs
Mfr # 555660
Zoro # G822358560
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Width
20.3 in
Application Type
Commercial
Height
35.6 in
Depth
20.7 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555660
Zoro #
G822358560
UPC #
-
Country of Origin
China
Dimensions
Width
20.3 in
Height
35.6 in
Depth
20.7 in
Details
Application Type
Commercial
Seat Color
Black
Assembly Required
Full Assembly Needed
Item
Bar Chair
Description
With this set of two 26-inch black faux leather and steel low back counter height bar chairs you can add design and extra seating to your space. The base of this stool is made from steel in a black, that matches the faux leather, also in black. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35.6-inch H x 20.3-inch W x 20.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.