Set of Two 26" Brown Faux Leather And Steel Low Back Counter Height Bar Chairs
- Mfr # 555661
- Zoro # G922370608
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Depth
20.7 in
Width
20.3 in
Assembly Required
Full Assembly Needed
Height
35.6 in
Application Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555661
- Zoro #
- G922370608
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 20.7 in
- Width
- 20.3 in
- Height
- 35.6 in
Details
- Seat Color
- Brown
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Commercial
Description
Comfortable enough to sit in for awhile, this set of two 26-inch brown faux leather and steel low back counter height bar chairs will transcend the look of your room. A solid brown steel frame is finished off with a matching brown faux leather seat, giving this chair a chic monotone look. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35.6-inch H x 20.3-inch W x 20.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.