Shop HOMEROOTS

Set of Two 26" Brown And Black Faux Leather And Steel Counter Height Bar Chairs

  • Mfr # 555736

  • Zoro # G722371423


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
Commercial
Width
18.9 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555736
Zoro #
G722371423
UPC #
-
Country of Origin
China

Dimensions

Width
18.9 in
Height
35 in
Depth
19.7 in

Details

Seat Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this set of two 26-inch brown and black faux leather and steel counter height bar chairs will elevate the look and vibe of your room. Quality construction from black steel combines with brown faux leather to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 35-inch H x 18.9-inch W x 19.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.