
Set of Two 26" Gray and Black Fabric and Metal Backless Counter Height Bar Chairs, 2PK
Mfr # 555019
Zoro # G722810816
product price:Â $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
Key Features
Length
19.19 in
Assembly Required
Full Assembly Needed
Capacity
250 lb
Width
19.5 in
Seat Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555019
Zoro #
G722810816
UPC #
-
Country of Origin
China
Dimensions
Length
19.19 in
Width
19.5 in
Height
25.5 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Chairs
Capacity
250 lb
Seat Material
Metal
Seat Style
Rectangle
Number of Stools Included
2
Seat Color
Black
Finish
Matte
Bar Chair Type
Counter Height
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch gray and black fabric and metal backless counter height bar chairs. The gray fabric seat of this stool is a nice contrast to the high quality, black metal of the base. Designed to be good looking and practical, this backless bar chair features a rectangle shaped seat. Designed with a footrest for comfort and convenience. 25.5-inch h x 19.5-inch w x 19.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.