Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Gray And Black Fabric And Steel Counter Height Bar Chairs
Mfr # 555727
Zoro # G122373874
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray Black
Height
35 in
Width
18.9 in
Assembly Required
Full Assembly Needed
Application Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555727
- Zoro #
- G122373874
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 35 in
- Width
- 18.9 in
- Depth
- 19.7 in
Details
- Seat Color
- Gray Black
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Commercial
Description
Comfort and design come together nicely in this set of two 26-inch gray and black fabric and steel counter height bar chairs. Quality construction from black steel combines with gray fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 35-inch H x 18.9-inch W x 19.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.