Set of Two 26" Red and Bronze Shearling and Steel Low Back Counter Height Bar Chairs

  • Mfr # 555696

  • Zoro # G522373672


product price:  $761.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Red Bronze
Assembly Required
Full Assembly Needed
Height
36.2 in
Commercial Use
Yes
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555696
Zoro #
G522373672
UPC #
-
Country of Origin
China

Dimensions

Height
36.2 in
Length
20.5 in
Width
16.1 in

Details

Seat Color
Red Bronze
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this set of two 26-inch red and bronze shearling and steel low back counter height bar chairs will elevate the look and vibe of your room. The bronze coloration of the high quality steel base marries nicely with the red shearling seat. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 36.2-inch H x 16.1-inch W x 20.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.