
Shop HOMEROOTS
See all product information
Set of Two 29" Blue and Gold Velvet and Metal Low Back Bar Height Swivel Bar Chairs
Mfr # 543453
Zoro # G522370558
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.19 in
Overall Width
19.29 in
Overall Length
19.09 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
543453
Zoro #
G522370558
UPC #
-
Country of Origin
China
Dimensions
Overall Height
38.19 in
Overall Width
19.29 in
Overall Length
19.09 in
Details
Color
Gold
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
No
Description
This set of two 29-inch blue and gold velvet and metal low back bar height swivel bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The gold coloration of the high quality metal base marries nicely with the blue velvet seat. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 38.19-inch h x 19.29-inch w x 19.09-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.