
Set of Two 30" Gray And Black Fabric And Steel Bar Height Bar Chairs
Mfr # 555716
Zoro # G422373307
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Width
22.4 in
Overall Length
24 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555716
Zoro #
G422373307
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42.5 in
Overall Width
22.4 in
Overall Length
24 in
Details
Color
Gray Black
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
Yes
Description
Bring a trendy bar vibe to your space, with this set of two 30-inch gray and black fabric and steel bar height bar chairs. Quality construction from black steel combines with gray fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 42.5-inch H x 22.4-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.