10in Navy Blue Rectangular Wood Handmade Tray
- Mfr # 483297
- Zoro # G023438276
product price:Â
$
24.99
/ea
Key Features
Shape
Rectangular
Tray Type
Serving Tray
Tray Pattern
No Pattern and Not Solid Color
Capacity
5
Size
10.25" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483297
- Zoro #
- G023438276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10.25" W
- Length
- 1.75 in
- Overall Depth
- 8 in
- Overall Width
- 10.25 in
Details
- Shape
- Rectangular
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Capacity
- 5
- Microwave Safe
- No
- Chip Resistant
- No
- Material
- Solid Wood
- Color
- Navy Blue
- Food Safe
- Yes
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Item
- Trays
Description
This 10in navy blue rectangular wood handmade tray is beautiful enough to be left out on the counter or shelf when not in use. Solid wood construction gives this rectangular tray an overall timeless appearance and natural appeal. Food safe and versatile, this tray is sure to please. 1.75in H x 10.25in W x 8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.