Shop HOMEROOTS
See all product information
Create Account
Set Of Two Black Wood Corner Accent Cabinet With Two Doors
- Mfr # 719689
- Zoro # G423439613
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Shape
Corner
Cabinet Doors
Yes
Color
Black
Width
31 in
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719689
- Zoro #
- G423439613
- UPC #
- -
- Country of Origin
- China
- Item
- Cabinets
- Shape
- Corner
- Cabinet Doors
- Yes
- Color
- Black
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 50 lbs
- Shelves Included
- Yes
- Number of Cabinets
- 2
- Lacquered
- No
- Material
- Solid and Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Finish
- Matte
- Solid Wood Frame
- No
- Glass Doors
- No
- Mirrored Finish
- No
- Gloss Finish
- No
Dimensions
- Width
- 31 in
- Overall Depth
- 16 in
- Overall Length
- 67 in
Description
Add a fashionable storage option to your space with this set of two black wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.