Set of Two Brown And Natural Cane And Solid Wood Box With Lid, 2PK
- Mfr # 392593
- Zoro # G222907283
product price:Â
$
379.99
/pk of 2, $190.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
24 in
Overall Length
16 in
Overall Height
14 in
Frame Material
Cane, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392593
- Zoro #
- G222907283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 24 in
- Overall Length
- 16 in
- Overall Height
- 14 in
Details
- Shape
- Rectangle
- Frame Material
- Cane, Solid Wood
- Item
- Organizers
- Style
- Coastal
- Handles Included
- Yes
- Includes
- 2 Pieces
- Commercial Use
- No
- Color
- Brown, Natural
- Type
- Box
- Holiday / Occasion
- No Holiday
- Lid Included
- Yes
- Features
- Stackable
- Drawers
- No
- Assembly
- No Assembly Needed
- Finish
- Natural
Description
Set of two brown and natural cane and solid wood box with lid offers a stylish solution for your organizational needs. Crafted from durable cane and solid wood, these rectangular boxes blend functionality with coastal charm. The rich brown and natural hues enhance any decor while providing a perfect spot for keeping your belongings neatly tucked away. Designed with simplicity in mind, the lid adds an extra layer of protection for your items. These boxes are not only practical but also serve as attractive accents in any space. Embrace a clutter-free environment with this versatile set that combines aesthetics with utility. Perfect for living rooms, bedrooms, or home offices, they elevate your storage experience effortlessly. 14.00-inch h x 16.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.