Shop HOMEROOTS
See all product information
Create Account
17in Gray
- Mfr # 480465
- Zoro # G823439725
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
17.13 in
Assembly
Full Assembly Needed
Overall Depth
23.62 in
Overall Length
48.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480465
- Zoro #
- G823439725
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Assembly
- Full Assembly Needed
- Item
- Cabinets
- Finish
- Nickel
Dimensions
- Width
- 17.13 in
- Overall Depth
- 23.62 in
- Overall Length
- 48.62 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking aluminum cabinet. Ideal for contemporary spaces, this sleek gray rectangular cabinet features exterior shelves for easy access, and its wheels, including locking ones, make it convenient to move around. The aluminum construction ensures durability, while the matching gray counter adds a cohesive look to your decor. Perfect for adding functionality and style to your living space, this cabinet is a must-have for modern homes. 48.62-inch h x 17.13-inch w x 23.62-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.