Shop HOMEROOTS
See all product information
Create Account
Designer Genuine Teak Toothbrush Holder
- Mfr # 475847
- Zoro # G523439551
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Mounting
Freestanding
Depth
4.75 in
Includes
1
Length (In.)
3.5 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475847
- Zoro #
- G523439551
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Depth
- 4.75 in
- Length (In.)
- 3.5 in
- Width (In.)
- 4.5 in
Details
- Mounting
- Freestanding
- Item
- Misc Bath Accessories
- Includes
- 1
- Color
- Brown
Description
Bring the exclusive spa or yachting look to your bathroom and ensure your personal hygiene with this Designer Genuine Teak Toothbrush Holder. Handcrafted from premium grade aged teak wood for long-lasting quality that naturally withstands moisture and mold, making it a frequent choice of designers, hotels, and homeowners. This modern styled tooth brush holder comes with perfectly sized holes to hold up to three brushes, and a divot design bottom to organize and completely air dry to prevent retaining moisture and bacteria build-up on your brushes. Finished in an oiled dark tone teak finish, this classy bathroom accessory will add a touch of vintage vibe to your space and keep your toothbrush thoroughly dry in a sanitary way. 3.50in X 4.50in X 4.75in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.