Shop HOMEROOTS
See all product information
Create Account
20in Gold Metal Vanity Tray With Handles
- Mfr # 574116
- Zoro # G623439161
product price:Â
$
67.55
/ea
Key Features
Depth
1 in
Length (In.)
6 in
Material
Metal
Width (In.)
19.5 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574116
- Zoro #
- G623439161
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 1 in
- Length (In.)
- 6 in
- Width (In.)
- 19.5 in
Details
- Material
- Metal
- Shape
- Rectangular
- Capacity
- 100
- Color
- Gold
- Finish
- Glossy
- Item
- Trays
Description
Freshen up your space with this convenient and good looking 20-inch gold metal vanity tray with handles. This gorgeous rectangular vanity tray is crafted of metal. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 6.00-inch h x 19.50-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.