Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Square Bamboo Vanity Tray
Mfr # 516326
Zoro # G123440179
product price:Â $54.49
/eaKey Features
Color
Brown
Material
Bamboo
Capacity
15
Finish
Natural
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516326
- Zoro #
- G123440179
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 17 in
- Size
- 3.25 H x 17 W x 17D
- Width (In.)
- 17 in
- Length (In.)
- 3.25 in
Details
- Item
- Trays
- Color
- Brown
- Material
- Bamboo
- Capacity
- 15
- Finish
- Natural
- Shape
- Square
Description
Freshen up your space with this convenient and good looking set of two brown square bamboo vanity tray. This bamboo square vanity tray is highly durable, naturally bacteria resistant and designed to last. This vanity tray has a food safe finish. This vanity tray arrives as a set of two giving you the versatility to use together or separately. 3.25-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.