Shop HOMEROOTS
See all product information
Create Account
Set Of Two Brown Wood Corner Accent Cabinet With Two Doors
Mfr # 712115
Zoro # G823440240
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31 in
Color
Brown
Overall Depth
16 in
Cabinet Design
Corner
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712115
- Zoro #
- G823440240
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 31 in
- Overall Depth
- 16 in
- Size
- 16" D" x 31" W x 31" H
- Width
- 31 in
Details
- Color
- Brown
- Cabinet Design
- Corner
- Gloss Finish
- No
- Solid Wood Frame
- No
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Material
- Solid and Manufactured Wood
- Number of Cabinets
- 1
- Shape
- Corner
- Finish
- Natural
- Assembly
- Partial Assembly Needed
- Item
- Cabinets
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Shelves Included
- Yes
- Cabinet Doors
- Yes
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous set of two brown wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.