Shop HOMEROOTS
See all product information
Create Account
Set Of Two White Wood Corner Accent Cabinet With Two Doors
- Mfr # 719691
- Zoro # G323439362
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Cabinet Type
Accent Cabinet
Glass Doors
No
Assembly
Partial Assembly Needed
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719691
- Zoro #
- G323439362
- UPC #
- -
- Country of Origin
- China
- Material
- Solid and Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Color
- White
- Shelves Included
- Yes
- Item
- Cabinets
- Lacquered
- No
- Finish
- Matte
- Number of Cabinets
- 2
- Shape
- Corner
- Weight Capacity
- 50 lbs
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Solid Wood Frame
- No
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 67 in
- Width
- 31 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous set of two white wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.