Set of Two Brown Wood Handmade Serving Tray
- Mfr # 609081
- Zoro # G423438951
product price:Â
$
99.99
/ea
Key Features
Tray Pattern
No Pattern and Not Solid Color
Chip Resistant
No
Finish
Matte
Material
Solid Wood
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609081
- Zoro #
- G423438951
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 7.75 in
- Length
- 2.5 in
Details
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Finish
- Matte
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Shape
- Rectangular
- Microwave Safe
- No
- Food Safe
- No
- Capacity
- 10
- Color
- Brown
- Item
- Trays
- Tray Type
- Serving Tray
Description
This set of two brown wood handmade serving tray will add a beautiful decorative accent to your decor. Solid wood construction gives this rectangular serving tray an overall timeless appearance and natural appeal. Intended for decorative, non-food use only, it's the perfect decorative accent piece. This serving tray arrives as a set of two giving you the versatility to use together or separately. 2.5-inch h x 7.75-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.