Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Wood Slat and Upholstery Storage Benches With Flip Top
- Mfr # 379835
- Zoro # G023440187
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
24 in
Material
Solid Wood
Nailhead Trim
No
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379835
- Zoro #
- G023440187
- UPC #
- -
- Country of Origin
- China
- Item
- Benches
- Color
- Brown
- Material
- Solid Wood
- Nailhead Trim
- No
- Leg Material
- Solid Wood
- Assembly
- No Assembly Needed
- Number of Pieces
- 2
- Upholstered
- Yes
- Upholstery Color
- Brown
- Finish
- Natural
- Leg Color
- Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Seat Material
- Solid Wood
- Upholstery Material
- 100% Linen
- Hand Crafted
- No
- Weight Capacity
- 150 lbs
- Bench Type
- Entryway Bench
Dimensions
- Width
- 24 in
- Overall Depth
- 14 in
- Overall Length
- 17.5 in
Description
Optimize your space and add some charm to your room with the set of two brown wood slat and upholstery storage benches with flip top. A convenient removable top gives this bench multi-functionality to house storage to help keep your space neat and tidy. Ideal for entrance foyer, playroom, living room, hallway, or laundry room. This bench set is a easy to blend into most any room. 17.5-inch H x 24-inch W x 14-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.