Set of Two Gold Aluminum Round Table Vases, 2PK

  • Mfr # 574201

  • Zoro # G322884927


product price: $194.99
/pk 2, $97.50/ea
Free Shipping & Returns

Key Features

Vase Type
Table Vase
Occasion
No Holiday
Finish Style
Distressed Metal
Color
Gold
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574201
Zoro #
G322884927
UPC #
-
Country of Origin
India

Dimensions

Length
7.1 in
Size
7 in
Depth
1.8 in
Width
17.7 in

Details

Vase Type
Table Vase
Occasion
No Holiday
Finish Style
Distressed Metal
Color
Gold
Shape
Round
Style
Mid-Century
Pattern
Solid Color
Material
Aluminum
Item
Vases
Commercial Use
Yes
Watertight
No
Intended Room
Living Room
Hand Painted
No
Assembly Required
No
Finish
Does Not Apply

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This charming table vase features a round shape that adds a soft touch to any decor. Crafted from durable aluminum, it promises to withstand the test of time while exuding elegance. The purposeful distressing on the metal surface offers a vintage flair, making it a perfect centerpiece for rustic settings. Sold as a set of two, these vases provide versatility in arrangement options, whether placed together or separately throughout your home. Enhance your living space with these beautiful pieces that blend style and functionality seamlessly. 7.10-inch h x 17.70-inch w x 1.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.