Set of Two Gray and Black Fabric and Metal Low Back Adjustable Height Bar Chairs, 2PK

  • Mfr # 555044

  • Zoro # G222811030


product price:  $237.99
/pk 2, $119.00/ea
Free Shipping & Returns

Key Features

Bar Chair Type
Adjustable Height
Width
19 in
Assembly Required
Full Assembly Needed
Number of Stools Included
2
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555044
Zoro #
G222811030
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Length
35 in
Depth
18 in

Details

Bar Chair Type
Adjustable Height
Assembly Required
Full Assembly Needed
Number of Stools Included
2
Item
Bar Chairs
Material
Metal
Capacity
250 lb
Color
Black
Seat Style
Rectangle
Finish
Matte

Description

Comfort and design come together nicely in this set of two gray and black fabric and metal low back adjustable height bar chairs. The gray fabric seat of this stool is a nice contrast to the high quality, black metal of the base. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 35-inch h x 19-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products