Shop HOMEROOTS
See all product information
Create Account
Set of Two Natural Solid Wood Handmade Round Serve Boards With Handles
- Mfr # 609083
- Zoro # G123440063
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Tray Pattern
No Pattern and Not Solid Color
Overall Depth
32.5 in
Overall Width
22.5 in
Food Safe
Yes
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609083
- Zoro #
- G123440063
- UPC #
- -
- Country of Origin
- India
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- Yes
- Color
- Natural
- Capacity
- 10
- Material
- Solid Wood
- Shape
- Round
- Dishwasher Safe
- No
- Chip Resistant
- No
- Tray Type
- Cheese Board
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Microwave Safe
- No
Dimensions
- Overall Depth
- 32.5 in
- Overall Width
- 22.5 in
- Length
- 1.5 in
Description
Charcuterie is becoming an entertaining and serving staple. This set of two natural solid wood handmade round serve boards with handles is an ideal way to set out your spread in style. Designed with handles for easy transport and convenience, these square serve boards will be the ultimate for serving charcuterie. Handcrafted from solid mango wood, these boards include feet on the bottom to protect your surfaces and rope ties to add to the artisanal style. This cheese board arrives as a set of two giving you the versatility to use together or separately. 1.50-inch h x 22.50-inch w x 32.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.