Shop HOMEROOTS
See all product information
Create Account
Set Of Two Macizo White 15" Premium Plastic Shower Or Outdoor Benches, 2PK
Mfr # 383387
Zoro # G622910494
product price:Â $86.99
/pk 2, $43.50/eaKey Features
Color
White
Material
Plastic
Overall Depth
12 in
Overall Height
16 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383387
- Zoro #
- G622910494
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 16 in
- Width (In.)
- 15 in
Details
- Color
- White
- Material
- Plastic
- Assembly
- No Assembly Needed
- Item
- Shower Benches
- Application
- Bathroom
- Commercial Use
- No
Description
Ideal for indoors or out, the Macizo White 15" Premium Plastic Shower or Outdoor Bench is virtually indestructable. Designd in Europe, this fabulous 15" wide stool in a chic faux wood finish, requires almost no maintenance or upkeep. Designed for extreme longevity and strength, this high grade bench is made of of recyclable polypropylene. Use in the shower as a seat, to prop your leg for shaving, or to store your shampoos and shower necessities. The minimalistic design makes this mundane item cool, making it ideal to use not only in the shower but as seating indoors or out. Group together multiples in the yard or patio for your next garden party. In the shower, in the family room, or in the yard, this is a great accessory for your space that is good looking but also highly functional. 16" x 15" x 12" each. Set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.