Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chestnut Italian Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 632555
- Zoro # G223438564
product price:Â
$
20,796.99
/ea
Key Features
Upholstery Material
Italian Leather
Upholstery Color
Chestnut
Depth
126 in
Finish
Unfinished
Sectional Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632555
- Zoro #
- G223438564
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 126 in
- Width
- 174 in
- Length
- 39 in
Details
- Upholstery Material
- Italian Leather
- Upholstery Color
- Chestnut
- Finish
- Unfinished
- Sectional Design
- Reclining
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Capacity
- 10
- Style
- Modern
- Shape
- U Shaped
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Symmetrical
- Number of Pieces
- 12
- Sectional Type
- Corner Sectional
- Recline
- Yes
- Color
- Silver
- Material
- Steel
- Item
- Sectionals
Description
Take your relaxation to the next level with this super soft and comfortable chestnut italian leather power reclining u shaped twelve piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch h x 174-inch w x 126-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.