
Set of Two Navy Blue and Black Faux Leather and Metal Dining Side Chairs, 2PK
Mfr # 719105
Zoro # G622811708
product price:Â $810.99
/pk 2, $405.50/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Seating Frame Material
Metal
Leg Material
Metal
Width (In.)
20 in
Color
Navy Blue
Seat Material
Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719105
Zoro #
G622811708
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
20 in
Depth (In.)
24 in
Height (In.)
32 in
Details
Seating Frame Material
Metal
Leg Material
Metal
Color
Navy Blue
Seat Material
Upholstery
Stackable
No
Upholstery Color
Navy Blue
Finish
Natural
Upholstered
Yes
Number of Chairs Included
2
Arms
No
Purposeful Distressing Type
No Distressing
Wheels Included
No
Set
Yes
Dining Chair Type
Side Chair
Seat Color
Navy Blue
Material
Faux Leather
Leg Color
Black
Natural Variation Type
No Natural Variation
Capacity
300 lb
Back Style
Solid Back
Description
This set of two navy blue and black faux leather and metal dining side chairs is not only good looking, but it also provides long lasting support. These side chairs have no arms so they can easily fit around the table, but can also be used as an accents in living room or bedroom. Complete with solid back upholstered in horizontal channel tufted faux leather, these chairs not only look good but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.00-inch h x 20.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.