Shop HOMEROOTS
See all product information
Create Account
Set of Two Orange Mirrored Glass And Solid Wood Box With Lid, 2PK
Mfr # 399682
Zoro # G822911697
product price:Â $88.39
/pk 2, $44.20/eaKey Features
Shape
Rectangle
Overall Depth
7-3/4 in
Overall Length
11-3/4 in
Overall Height
4-3/4 in
Frame Material
Wood, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399682
- Zoro #
- G822911697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 7-3/4 in
- Overall Length
- 11-3/4 in
- Overall Height
- 4-3/4 in
Details
- Shape
- Rectangle
- Frame Material
- Wood, Glass
- Commercial Use
- Yes
- Includes
- 2 Pieces; Large Desk Organizer 4.75 x 11.75 x 7.75, Small Desk Organizer 3.5 x 9.25 x 6 in
- Holiday / Occasion
- No Holiday
- Item
- Organizers
- Drawers
- No
- Assembly
- No Assembly Needed
- Style
- Bohemian
- Color
- Orange
- Finish
- Glossy
- Lid Included
- Yes
- Type
- Box
Description
Set of two orange mirrored glass and solid wood box with lid offers a stylish and functional solution for keeping your space tidy. This set includes a large desk organizer measuring 4.75 x 11.75 x 7.75 inches and a small desk organizer at 3.5 x 9.25 x 6 inches, perfect for various storage needs. The rectangular shape makes them ideal for fitting into corners or on shelves. Crafted from mirrored glass and solid wood, these organizers exude durability and elegance. Their vibrant orange color adds a pop of warmth to any room, while the bohemian style brings a touch of artistic flair that complements diverse decor themes. Organize your essentials with this exquisite duo while enhancing your home's aesthetic. 4.75-inch h x 11.75-inch w x 7.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.