Shop HOMEROOTS
See all product information
Create Account
Set of Two Red And White Ceramic Tree Shaped Christmas Serving Trays
Mfr # 634494
Zoro # G823439176
product price:Â $57.99
/eaKey Features
Length
1.25 in
Capacity
10
Overall Width
10.75 in
Overall Depth
11.75 in
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634494
- Zoro #
- G823439176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.25 in
- Overall Width
- 10.75 in
- Overall Depth
- 11.75 in
Details
- Item
- Trays
- Capacity
- 10
- Chip Resistant
- No
- Shape
- Christmas Tree
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Color
- Red, White
- Food Safe
- Yes
- Material
- Ceramic
- Tray Pattern
- Christmas Tree
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
Description
Freshen up your space with this convenient and good looking set of two red and white ceramic tree shaped Christmas serving trays. Crafted of ceramic, these trays are a fusion of refinement and versatility. Works great as a as a Christmas gift, for entertaining, or to use as a seasonal decoration. Food safe and versatile, these trays even make a great option to leave cookies for Satna! Comes with two pieces that can be used separately or together. 1.25-inch h x 10.75-inch w x 11.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.