Shop HOMEROOTS
See all product information
Create Account
38in Natural Solid Wood Distressed Solid Wood Storage Bench with Flip Top
- Mfr # 488869
- Zoro # G123438398
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Natural
Seat Material
Solid Wood
Upholstered
No
Size
28" x 38" x 15"
Bench Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488869
- Zoro #
- G123438398
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 28" x 38" x 15"
- Overall Length
- 28 in
- Overall Depth
- 15 in
- Width
- 38 in
Details
- Leg Color
- Natural
- Seat Material
- Solid Wood
- Upholstered
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Weight Capacity
- 200 lbs
- Finish
- Natural
- Assembly
- No Assembly Needed
- Nailhead Trim
- No
- Item
- Benches
- Style
- Traditional
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
Description
Practicality and fashion mix together with this handy 38-inch natural solid wood distressed solid wood storage bench with flip top. This bench is made from high quality solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this versatile bench an authentically rustic feel. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 28-inch h x 38-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.