Set of Two Silver And Clear Faux Crystal And Metal Orb Decorative Tabletop Sculptures, 2PK
- Mfr # 373743
- Zoro # G822883628
product price:Â
$
31.15
/pk of 2, $15.58/ea
Key Features
Hand Painted
No
Finish
Gold
Length
3 in
Nature Motif
No Nature
Sculpture Type
Decorative Orb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373743
- Zoro #
- G822883628
- UPC #
- -
- Country of Origin
- India
- Hand Painted
- No
- Finish
- Gold
- Nature Motif
- No Nature
- Sculpture Type
- Decorative Orb
- Material
- Faux Crystal, Metal
- Occasion
- No Holiday
- Plays Music
- No
- LED Lighting
- No
- Pieces per Set
- 2
- Subject
- Geometric & Shapes
- Assembly Required
- No
- Color
- Clear, Silver
- Item
- Sculptures
- Commercial Use
- Yes
- Design Motif
- Not an animal
Dimensions
- Length
- 3 in
- Width
- 3 in
- Depth
- 3 in
Description
This set of two silver and clear faux crystal and metal orb decorative tabletop sculptures will add a beautiful decorative accent to your decor. Add some sparkle and bling to your space with this fabulous set. These decorative spheres sit well on their own or make great filler in a vase, tray, or basket. A perfect decorative addition for anyone who loves a stylish look and feel. 3-inch h x 3-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.