Shop HOMEROOTS
See all product information
Create Account
Set of Two White And Blue Solid Wood Geometric Trays With Handles
Mfr # 516328
Zoro # G023439419
product price:Â $59.99
/eaKey Features
Shape
Rectangular
Material
Solid Wood
Finish
Glossy
Assembly Required
No Assembly Needed
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516328
- Zoro #
- G023439419
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 20" W
- Overall Depth
- 12 in
- Overall Width
- 20 in
- Length
- 2 in
Details
- Shape
- Rectangular
- Color
- Blue, White
- Item
- Trays
- Material
- Solid Wood
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Tray Pattern
- Geometric
- Dishwasher Safe
- No
- Capacity
- 15
- Chip Resistant
- No
Description
Freshen up your space with this convenient and good looking set of two white and blue rectangular solid wood trays. Fashionable and versatile to blend in with multiple design styles, these fun trays features a boho chic batik, pad print blue geometric design that are a great offset to the white rustic wood. Complete with nautical style rope handles for easy transport and convenience. These trays have a food safe finish. Arrives as a set of two giving you the versatility to use together or separately. 2-inch H x 20-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.