Shop HOMEROOTS
See all product information
Create Account
20in Brown Distressed Wood Handmade Serving Tray With Rope Handles
- Mfr # 399628
- Zoro # G623438386
product price:Â
$
47.99
/ea
Key Features
Dishwasher Safe
No
Length
2 in
Tray Type
Serving Tray
Microwave Safe
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399628
- Zoro #
- G623438386
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Material
- Solid Wood
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Food Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Color
- Brown
- Finish
- Natural
Dimensions
- Length
- 2 in
- Overall Depth
- 11.5 in
- Size
- 20" W
- Overall Width
- 20 in
Description
This 20-inch brown distressed wood handmade serving tray with rope handles is beautiful enough to be left out on the counter or shelf when not in use. The perfect way to add a touch of farmhouse design to your home, this tray is made of solid wood and has a highly distressed and natural brown finish. The tray has a shallow rectangular shape with a smooth edges all around. The sides have natural colored rope handles that are held in place by small silver metal hooks. This tray can be used to serve drinks at your next dinner party, as a storage tray around your home, or as a decorative piece on your coffee table. 2.00-inch h x 20.00-inch w x 11.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.