Set of Two White Cotton 30" X 54" Quick Dry Terry Cloth Bath Towels, 2PK
Mfr # 700323
Zoro # G422907021
product price:Â $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
Key Features
Set/Single
Same Size Set
Commercial Use
No
GSM
700
Pattern
Solid Color
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700323
Zoro #
G422907021
UPC #
-
Country of Origin
Portugal
Dimensions
Length
30 in
Depth
1 in
Width
54 in
Size
W x L
Details
Item
Bath Towels
Set/Single
Same Size Set
Commercial Use
No
GSM
700
Pattern
Solid Color
Material
Cotton
Hand Towel
No
Bath Towel
Yes
Border
Dobby
Total Number of Pieces
2
Color
White
Types of Towel
Bath Towel
Bath Sheet
No
Description
Soft and absorbent, this set of two white cotton 30-inch x 54-inch quick dry terry cloth bath towels is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with these, large, durable, soft and absorbent towels. 30.00-inch h x 54.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.