Shop HOMEROOTS
See all product information
Create Account
Set of Two White Solid Wood Crate, 2PK
Mfr # 399668
Zoro # G022905670
product price:Â $76.69
/pk 2, $38.35/eaKey Features
Shape
Rectangle
Overall Depth
10.25 in
Overall Length
16.5 in
Overall Height
7.25 in
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399668
- Zoro #
- G022905670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 10.25 in
- Overall Length
- 16.5 in
- Overall Height
- 7.25 in
Details
- Shape
- Rectangle
- Frame Material
- Solid Wood
- Drawers
- No
- Holiday / Occasion
- No Holiday
- Type
- Crate
- Finish
- Glossy
- Item
- Organizers
- Commercial Use
- Yes
- Includes
- 2 Pieces; Large Desk Organizer7.25 x 16.5 x 10.25, Small Desk Organizer 6.5 x 14.5 x 8.25 in
- Style
- Cottage
- Assembly
- No Assembly Needed
- Color
- White
Description
The set of two white solid wood crate offers a charming solution for keeping your space tidy. This set includes a large desk organizer measuring 7.25 x 16.5 x 10.25 inches and a small desk organizer at 6.5 x 14.5 x 8.25 inches, making it versatile for various needs. Crafted from durable solid wood, these organizers feature a classic rectangular shape that adds functionality to any room. Their cottage style enhances your decor while providing a practical way to store and display items. The pristine white color makes them an attractive addition to both modern and traditional settings, seamlessly blending style with organization to create a clutter-free environment. 7.25-inch h x 16.50-inch w x 10.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.