Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Silver Champagne Tone King Bed Padded Headboard Padded Footboard Mirror Trim Accents
- Mfr # 383837
- Zoro # G122890203
product price:Â
$
967.99
/ea
Key Features
Color
Silver
Material
Solid and Manufactured Wood
Box Spring Required
Yes
Upholstered
Yes
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383837
- Zoro #
- G122890203
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 56 in
- Width (In.)
- 79 in
- Depth
- 87 in
- Size
- King
Details
- Color
- Silver
- Material
- Solid and Manufactured Wood
- Box Spring Required
- Yes
- Upholstered
- Yes
- Mattress Included
- No
- Number of Slats Included
- 0
- Item
- Standard Beds
- Shape
- Rectangular
- Upholstery Color
- Silver
- Capacity
- 650 lb
- Assembly Required
- Full Assembly Needed
- Tufted
- Yes
- Finish
- Chrome
- Upholstery Material
- Linen
- Nailhead Trim
- Yes
- Upholstery Design
- Partially Upholstered
- Commercial Use
- No
Description
Shown here is the delightful king bed, sure to create a charming, elegant look for your sleeping area. This contemporary bed with a touch of the traditional, bed is available in a sleek silver champagne tone, which makes coordinating your bedroom decor easy and stress-free, (mattress and box spring not included). This bed is spacious and has stunning highlights including button tufted padded head board / footboard, with detail stitching, and has mirror trim accents that complement the overall design and contributes to the lovely and sophisticated appearance of this furniture. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Create the inviting bedroom setting of your dreams by having a king bed and watch your bedroom area become a haven for relaxation and sweet dreams for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.