Shop HOMEROOTS
See all product information
Create Account
Green Round Reflective Fire Pit Glass
- Mfr # 479093
- Zoro # G023440569
product price:Â
$
48.59
/ea
Key Features
Color
Green
Depth
0.75 in
Shape
Round
Compatible Fuel Type
Propane
Product Care
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479093
- Zoro #
- G023440569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Width
- 0.5 in
- Length
- 0.5 in
Details
- Color
- Green
- Item
- Fire Pit Accessories
- Shape
- Round
- Compatible Fuel Type
- Propane
- Product Care
- No
- Rust Resistant
- Yes
- Fire Pit Accessory Type
- Fire Glass
- Product Lifecycle Certifications
- No
- Indoor Air Quality Certifications
- No
- Purposeful Distressing Type
- No Distressing
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
- Material
- Glass
Description
Relax, sit back, and enjoy your evenings in style. Get this green round reflective fire pit glass, the perfect accessory for your home fire pit. Intensify the heat and add some lustrous beauty with this round, green, tempered fire glass. Crafted from durable glass, it is both stunning and functional, enhancing your outdoor ambiance while ensuring long-lasting performance. Its rust-resistant properties make it an ideal choice for all weather conditions, allowing you to enjoy its captivating appearance for years to come. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.