Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Solid Wood King Bed Frame
- Mfr # 366255
- Zoro # G822888999
product price:Â
$
2,431.99
/ea
Key Features
Color
White
Material
Solid Wood
Width (In.)
79 in
Tufted
No
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366255
- Zoro #
- G822888999
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Solid Wood
- Tufted
- No
- Mattress Included
- No
- Item
- Standard Beds
- Nailhead Trim
- No
- Finish
- Gloss
- Upholstered
- No
- Box Spring Required
- No
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Width (In.)
- 79 in
- Length (In.)
- 43 in
- Size
- King
- Depth
- 80 in
Description
The white solid wood king bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 43-inch h x 79-inch w x 80-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.