Shop HOMEROOTS
See all product information
Create Account
Three Light Bronze Glass Hanging Lantern Light
Mfr # 398019
Zoro # G223525844
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Height
9-3/4 in
Width
9-3/4 in
Color
Black
Assembly Required
No Assembly Needed
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398019
- Zoro #
- G223525844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9-3/4 in
- Width
- 9-3/4 in
- Length
- 18 in
Details
- Item
- Outdoor Lighting
- Color
- Black
- Assembly Required
- No Assembly Needed
Description
With this Three Light Bronze Glass Hanging Lantern Light you can add a touch of traditional design to any outdoor space in your home. The hanging chain has a bronze finish on it and is connected to the main light through a circular hook. The top of the light has a sloping roof frame which extends into the main tapered frame with a thick border in the middle. At the bottom of the light there are five rods that come together and end in an ornament. Inside the frames there are slightly frosted glass panels that look great in contrast with the bronze framing. There are three bulbs inside this light. Use it in your backyard, your front porch, or any other place you need some extra light. 18 in H x 9.75 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.