Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Black Upholstered Solid and Manufactured Wood Bedroom Set
Mfr # 569366
Zoro # G022911961
product price:Â $1,124.99
/eaKey Features
Bed Size
Queen
Color
Black
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
34.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569366
- Zoro #
- G022911961
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 34.8 in
- Overall Width
- 63.4 in
- Overall Length
- 85.4 in
Details
- Color
- Black
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Finish
- Matte
- Upholstery Material
- Polyester
- Footboard Included
- Yes
- Number of Dresser Drawers
- 1
- Nightstand Included
- Yes
- Number of Pieces Included
- 3
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Includes
- Bed, Nightstand
- Commercial Use
- No
- Bed Included
- Yes
- Item
- Bedroom Furniture Sets
- Style
- Contemporary
- Weight Capacity
- 800 lb
Description
Enhance your bedroom with this sophisticated three-piece bedroom set featuring a black upholstered bed and matching nightstand, perfect for a contemporary decor style. Crafted from solid and manufactured wood, this set includes a polyester-upholstered bed and a sleek matching nightstand to add a touch of elegance to your space. The majority color of this set is a timeless black, adding a sense of luxury and modernity to your bedroom. Upgrade your sleeping space with this cohesive set that effortlessly combines style and functionality for a comfortable and stylish retreat. 34.8-inch h x 63.4-inch w x 85.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.