Lanica Japandi Sun-Bleached Braided Rattan Queen Size 4-Piece Bedroom Set
- Mfr # 250-14313-13729-13728-ZORO
- Zoro # G923547061
product price:Â
$
2,391.99
/ea
Key Features
Material
Braided Natural Rattan, Mahagony Wood, Plywood(Drawers,Backside), Metal(Handles)
Color
Sun-bleached Rattan
Overall Height
60.2 in
Overall Length
86.2 in
Size
4-Piece, Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-14313-13729-13728-ZORO
- Zoro #
- G923547061
- UPC #
- 193271469208
- Country of Origin
- Indonesia
- Material
- Braided Natural Rattan, Mahagony Wood, Plywood(Drawers,Backside), Metal(Handles)
- Color
- Sun-bleached Rattan
- For Use With
- Bedroom
- Style
- Japandi
- Assembly
- Unassembled
Dimensions
- Overall Height
- 60.2 in
- Overall Length
- 86.2 in
- Size
- 4-Piece, Queen
- Overall Width
- 66.1 in
Description
Form an environment of serene refinement in your space with the lovely Lanica bedroom set. Made in Indonesia, this Japandi set includes one bed, one dresser, and two nightstands exquisitely crafted from wood and natural rattan. Braided rattan embellishments brilliantly outline each piece with an aura of exotic grace. The Lanica requires assembly and it is recommended to use both a box spring and mattress. As beautiful as it is functional, the Lanica bedroom set creates an immaculate setting of rustic artistry. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.