Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Walnut Solid Wood Bedroom Set
Mfr # 523673
Zoro # G922910958
product price:Â $1,312.99
/eaKey Features
Bed Size
King
Color
Walnut
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
43.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523673
- Zoro #
- G922910958
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 43.3 in
- Overall Width
- 78.3 in
- Overall Length
- 83.5 in
Details
- Color
- Walnut
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Upholstered
- No
- Includes
- Bed, Nightstand
- Commercial Use
- No
- Style
- Traditional
- Nightstand Included
- Yes
- Item
- Bedroom Furniture Sets
- Bed Included
- Yes
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Footboard Included
- Yes
- Number of Pieces Included
- 3
Description
The three piece walnut solid wood bedroom set enhances the elegance of your sleeping space with its traditional design. Crafted from high-quality pine, this set features a rich walnut finish that adds warmth to your bedroom decor. The bed frame supports a king-size mattress with a recommended thickness of 8 inches, ensuring optimal comfort and support. The included slat kit provides durability and stability for peaceful nights. With a rectangular slat-type headboard and a footboard included, this set combines style and functionality seamlessly. Two spacious drawers in the nightstand offer ample storage for essentials, keeping your space organized. This all-in-one bedroom set is perfect for those looking to create a cohesive and inviting atmosphere in their home. 43.3-inch h x 78.3-inch w x 83.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.