Shop BALI & PARI
See all product information
Create Account
Kalimantan Natural Rattan Bed - Coastal Boho Style Bed Frame with Woven Detailing, Queen
- Mfr # 266-14506-ZORO
- Zoro # G423547653
product price:Â
$
1,447.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(HB), Mahogany Wood(Interal Frame)
Overall Length
85 in
Overall Width
63.8 in
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14506-ZORO
- Zoro #
- G423547653
- UPC #
- 193271482597
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(HB), Mahogany Wood(Interal Frame)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Light Honey
- Style
- Bohemian
Dimensions
- Overall Length
- 85 in
- Overall Width
- 63.8 in
- Size
- Queen
- Overall Height
- 52.4 in
Description
Enjoy an air of refreshing exotic ease as you unwind with the stunning Kalimantan panel bed. Made in Indonesia, this bohemian piece consists of a solid Mahogany wood frame wrapped in natural rattan. Its tall, distinguished headboard features a broad panel intricately woven with rattan peel to offer superb back support while creating a tranquil bedroom backdrop. The Kalimantan requires assembly and utilizes both a box spring and mattress for proper use. Straight legs and a generous clearance lend a sophisticated silhouette, making the Kalimantan a splendidly eclectic bedroom centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.